Shop All Server Switches & Adapters
Ruckus
48X1Gbe Poe+ 740W W/8X1Gbe Sfp+ Uplinks (10Gbe Upgrd Poss)
Mfr # ICX7250-48P
Zoro # G2554451
product price: $2,202.99
/ea
Free Shipping & Returns
$2,202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.7"
- Product Type Layer 3 Switch
- Width 17.3"
- Power Source Power Supply
- Depth 14.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7250-48P
- Zoro # G2554451
- UPC # 688474341111
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 14.6" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- ENERGIZER BATTERY WTCH/ELEC357 3PK (357BPZ-3N)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for Kawasaki KLX450R (2008-2010) (YTZ14S16)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ALARM LOCK Plug In Wireless Expander Designed To Expand The Coverage Area Of Version 2 Gateways. Plu (ALL-IME2-PIE)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- FORTIN Fortin FLASHLINK4 Bypass Module Firmware Update Tool Bootloader USB Flash Link (FLASHLINK4)
- Ruckus Server Switches & Adapters