Shop All Server Switches & Adapters
Ruckus
24X1Gbe W/8X1Gbe Sfp+ Uplinks (10Gbe Upgrd Poss)
Mfr # ICX7250-24
Zoro # G2558712
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Height 1.7"
- Depth 11"
- Width 17.3"
- Product Type Layer 3 Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7250-24
- Zoro # G2558712
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Depth | 11" |
Width | 17.3" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Akerstroms 933719-000 Battery (933719-000 BATTERY AKERSTROMS)
- ILC Replacement for Epson Z9750unl Lamp AND Housing (Z9750UNL LAMP AND HOUSING EPSON)
- ILC Replacement for Norelco 138-10611 Electric Razor Battery (138-10611 ELECTRIC RAZOR BATTERY NORELCO)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-DC3USB-BLK)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- OPENGEAR Console Server - 48 Ports - GigE, RS-232 - 1U - Rack (CM8148-US)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- EZGENERATION 48 Port 1GB 2 x 1GB 4 x SFP Plus Uplink Rack-Mountable Switch - Black (EZ3302384)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- Ruckus Server Switches & Adapters