Shop All Server Switches & Adapters
Ruckus
24X1Gbe W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks 1X250W Pwr 1Xfan
Mfr # ICX7450-24-E
Zoro # G2557279
product price: $2,954.99
/ea
Free Shipping & Returns
$2,954.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.3"
- Depth 15.5"
- Product Type Layer 3 Switch
- Power Source Power Supply
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-24-E
- Zoro # G2557279
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.3" |
Depth | 15.5" |
Height | 1.7" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Detex EA2500F (ML1.3-6195)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP25112474)
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- THE DIAGNOSTIC BOX The Diagnostic Box: TDB084 Chrysler Gateway Bypass Cable—EXTRA LONG w/ both Connectors (TDB-TDB084)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- AVOCENT - CYCLADES 32 Port ACS 8000 Console Server with Single AC Power Supply TAA Compliant (ACS8032SAC-400)
- Ruckus Server Switches & Adapters