Shop All Server Switches & Adapters
Ruckus
24X1Gbe W/2X1Gbe, 4X1Gbe Sfp Uplinks (10Gbe Upgrad Poss)
Mfr # ICX7150-24-4X1G
Zoro # G2560858
product price: $933.99
/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.3"
- Power Source Power Supply
- Depth 11"
- Product Type Ethernet Switch
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-24-4X1G
- Zoro # G2560858
- UPC # 98379122232
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.3" |
Depth | 11" |
Height | 1.7" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161145)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Chime w/Receiver (STI-3360G)
- AXIOM MANUFACTURING Axiom Li-Ion 3-Cell Battery For Hp - 933322-855 (933322-855-AX)
- MARPAC Marpac MAR-DOHM-DS-WH Noise Sound Therapy Machine - White (MAR-DOHM-DS-WH)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- TP-LINK PoE Easy Smart Switch 8 Ports, TLSG108PE (TL-SG108PE)
- TP-LINK Ac1300 Mini Wireless Mu-Mimo Usb Adapter (ARCHER T3U)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- TYCON SYSTEMS Tycon Systems POE-MSPLT-4812PF 12VDC 15W Output Female Connector (POE-MSPLT-4812PF)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- Ruckus Server Switches & Adapters