Shop All Server Switches & Adapters
Ruckus
24X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks
Mfr # ICX7150-24-4X10GR
Zoro # G2560727
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Depth 11"
- Height 1.7"
- Product Type Ethernet Switch
- Width 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-24-4X10GR
- Zoro # G2560727
- UPC # 98379122256
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 11" |
Height | 1.7" |
Width | 17.3" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
This RUCKUS brand Ethernet Switch has a power source of Power Supply, a depth of 11", a height of 1.7", a product type of Ethernet Switch, and a width of 17.3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 18AH SLA BATTERY F2 (IM-12180)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Sealake FM12170E (ML18-1221141152)
- ILC Replacement for Fisher Price Barbie Jammin Jeep T8396 Compatible Battery (BARBIE JAMMIN JEEP T8396 COMPATIBLE BATTERY FISH)
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- TRENDNET Mini Gbic Single-Mode (TEG-MGBS10)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- FORTIN Fortin FLASHLINK4 Bypass Module Firmware Update Tool Bootloader USB Flash Link (FLASHLINK4)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- BLACK BOX High Density Adapter Panel Ceramic Sle (JPM467C-R2)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- Ruckus Server Switches & Adapters