Shop All Server Switches & Adapters
Ruckus
24X1Gbe W/2X1Gbe, 2X1Gbe Sfp, 2X10G Sfp+ Uplinks
Mfr # ICX7150-24-2X10G
Zoro # G2557190
product price: $944.99
/ea
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Power Source Power Supply
- Product Type Ethernet Switch
- Width 17.3"
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-24-2X10G
- Zoro # G2557190
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 11" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
This RUCKUS brand Ethernet Switch has a height of 1.7", a width of 17.3", and a depth of 11". It is powered by a power supply and has 24X1Gbe W/2X1Gbe, 2X1Gbe Sfp, and 2X10G Sfp+ Uplinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRETT METAL DETECTORS Battery Module, For Garrett PD 6500i (2225420)
- ILC Replacement for MAX Power 026-148 Battery (026-148 BATTERY MAX POWER)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah General Power GPS5006 Battery (MAX3512753)
- ILC Replacement For DANTONA, COMP3 (COMP-3)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- CUSTOM ACCESSORIES Usb Adapter Dual 12V (10908)
- TYCON SYSTEMS Tycon Systems POE-MSPLT-4812PF 12VDC 15W Output Female Connector (POE-MSPLT-4812PF)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- TIMBERLINE LOCKS Timberline Locks TLSP600 Stealthlock Cabinet Strike Plate (TLSP600)
- ADVANTECH 2-Port Rs-232/422/485 Serial Device Server, EKI-1522-CE (EKI-1522-CE)
- Ruckus Server Switches & Adapters