Shop All Server Switches & Adapters
Ruckus
24X1Gbe W/2X10Gbe Sfp+ And 6X1Gbe Sfp+ Uplinks (10Gbe Upgrd Poss)
Mfr # ICX7250-24-2X10G
Zoro # G2560130
product price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Depth 11"
- Product Type Layer 3 Switch
- Width 17.3"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7250-24-2X10G
- Zoro # G2560130
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 11" |
Width | 17.3" |
Height | 1.7" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, 19 dB, Black, Plastic (MT13H220P3E)
- STANDARD HORIZON Speaker Mic f/HX890, HX400, HX400IS, HX380, HX40 & HX210 (SSM-21A)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery compatible with SigmasTek SP12-22HR (MAX3884077)
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- UBIQUITI NETWORKS COMMERCIAL LiteBeam 5AC Gen 2, LBE5ACGEN2US (LBE-5AC-GEN2-US)
- MICROLAB SP-MD212RD MD212 Wireless Bluetooth Portable Stereo Speaker (MD212RED)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- HP ENTERPRISE Aruba 2930F 24G Poe+ 4Sfp+ Swch U.S. (JL255A#ABA)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- AP PRODUCTS AP Products 024-1004 LP Tank Check Monitor (024-1004)
- Ruckus Server Switches & Adapters