Shop All Server Switches & Adapters
Ruckus
24X1Gbe, Uplinks, Power, Fans Sold Separately
Mfr # ICX7450-24
Zoro # G2554381
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Product Type Layer 3 Switch
- Width 17.3"
- Depth 15.5"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-24
- Zoro # G2554381
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.3" |
Depth | 15.5" |
Height | 1.7" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Headset, H570E Stereo, Black (981-000574)
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for ETX30L, CYIX30L-BS (YTX30L-BS19)
- TRANSCEND INFORMATION Transcend Compact Flash Produkte 256Mb Flash (80X) (TS256MCF80)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- FORTIN Fortin FLASHLINK4 Bypass Module Firmware Update Tool Bootloader USB Flash Link (FLASHLINK4)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- Ruckus Server Switches & Adapters