Shop All Server Switches & Adapters
Ruckus
24X1Gbe Poe+ W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks 2X1000W Pwr 2Xfan
Mfr # ICX7450-24P-E2
Zoro # G2553666
product price: $3,777.99
/ea
Free Shipping & Returns
$3,777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.3"
- Power Source Power Supply
- Product Type Ethernet Switch
- Height 1.7"
- Depth 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-24P-E2
- Zoro # G2553666
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.3" |
Height | 1.7" |
Depth | 15.5" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
This RUCKUS brand Ethernet Switch has a width of 17.3", a height of 1.7", and a depth of 15.5". It has 24X1Gbe Poe+ W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks 2X1000W Pwr 2Xfan and is powered by a Power Supply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Truck Mount, 6" L x 8" W x 10" D x 6" H (M01-0308-000)
- ILC Replacement for Fisher Price Tough Talking Jeep T6138 Compatible Battery (TOUGH TALKING JEEP T6138 COMPATIBLE BATTERY FISH)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- MOXA 1Port Device Server, 10/100M Ethernet, Rs-422/485, Db9 Male, 110V (NPort 5130)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- BLACK BOX Usb Laptop Console Crash Cart Adaptor (KVT100A)
- JUNIPER 24 Pt 10/100/1000 Base Poe+ Swch (EX2300-24P)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- ENGENIUS Belt Clip, DURAFON-BC (DURAFON-BC)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- Ruckus Server Switches & Adapters