Shop All Server Switches & Adapters
Ruckus
24X1Gbe Poe+ W/4X10Gbe Sfp+/2X40G Qsfp+ Uplinks 1X1000W Pwr 1Xfan
Mfr # ICX7450-24P-E
Zoro # G2556308
product price: $3,017.99
/ea
Free Shipping & Returns
$3,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Layer 3 Switch
- Power Source Power Supply
- Height 1.7"
- Width 17.3"
- Depth 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7450-24P-E
- Zoro # G2556308
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Width | 17.3" |
Depth | 15.5" |
Details
Product Type | Layer 3 Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- ALLEN TEL AT&T/Northern Telecom Pay Phone with Blue Grommet Armored Handset (GB6500HB-C)
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291)
- POLY Studio X30, 1920 pixels x 1080 pixels, Black (220085980001)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- TP-LINK Ac600 Nano Wireless Usb Adapter (ARCHER T2U NANO)
- VERTIV Geist Passive 1U Switchair (SA1-01002S)
- TYCON SYSTEMS PoE Splitter 802.3af/at/bt PoE input, up to 105W output on 2 position wire terminal. (POE-POWERTAP-BT)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- Ruckus Server Switches & Adapters