Shop All Server Switches & Adapters
Ruckus
24X1Gbe Poe+ W/2X1Gbe, 4X1Gbe Sfp Uplinks (10Gbe Upgrade Poss) 370W
Mfr # ICX7150-24P-4X1G
Zoro # G2561856
product price: $1,666.99
/ea
Free Shipping & Returns
$1,666.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Product Type Ethernet Switch
- Height 1.7"
- Depth 11"
- Width 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-24P-4X1G
- Zoro # G2561856
- UPC # 98379121969
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Height | 1.7" |
Depth | 11" |
Width | 17.3" |
Details
Power Source | Power Supply |
Product Type | Ethernet Switch |
Description
This RUCKUS brand Ethernet Switch is powered by a Power Supply and has a height of 1.7", a depth of 11", and a width of 17.3". It features 24X1Gbe Poe+ W/2X1Gbe,4X1Gbe Sfp Uplinks (10Gbe Upgrade Poss) 370W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch DJW12-7 12V 7Ah Sealed Lead Acid Battery (LEOCH-DJW12-7)
- MONOPRICE 3.5 S Plug to 1/4inch S Jack (7135)
- MIGHTY MAX BATTERY 6V 7.2Ah SLA0925 NP7-6 PWRBC67 KB670 SLA Battery (ML7-63111A)
- MILWAUKEE TOOL ONE-KEY Bluetooth Tracking Tag (48-21-2301)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ANTAIRA 1-Port RS-232/422/485 To Ethernet Device Server (STE-501C)
- LANTRONIX Device Server 1 x DB-25 Serial 1 x RJ-45 10-100Base-TX 10Mbps 100Mbps 230Kbps Device Server (UD1100001-01)
- MOXA 16Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-16)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- HP ENTERPRISE Aruba 2930F 24G Poe+ 4Sfp+ Swch U.S. (JL255A#ABA)
- MICROLAB H21 Wireless Bluetooth Bookshelf Speaker Syst w/Versatile (H21WHITE)
- Ruckus Server Switches & Adapters