Shop All Server Switches & Adapters
Ruckus
24X1Gbe Poe+ W/2X1Gbe, 4X10G Sfp+ Uplinks 370W
Mfr # ICX7150-24P-4X10GR
Zoro # G2558292
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11"
- Product Type Ethernet Switch
- Width 17.3"
- Power Source Power Supply
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruckus
- MFR # ICX7150-24P-4X10GR
- Zoro # G2558292
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 11" |
Width | 17.3" |
Height | 1.7" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK300C - 8 Pack (ML7-12MP83155)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- TRIPP LITE Cable Adapter, DisplayPort 1.2(M), VGA(F) (P134-000-VGA-V2)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- TIMBERLINE LOCKS Timberline Locks TLSP600 Stealthlock Cabinet Strike Plate (TLSP600)
- TP-LINK 5 Port Gigabit Desktop Switch (LS1005G)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- Ruckus Server Switches & Adapters