Shop All Server Switches & Adapters
Ruckus
24X1Gbe Poe+ W/2X1Gbe, 2X1Gbe Sfp, 2X10G Sfp+ Uplinks 370W
Mfr # ICX7150-24P-2X10G
Zoro # G2560681
product price: $2,298.99
/ea
Free Shipping & Returns
$2,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Ethernet Switch
- Width 17.3"
- Height 1.7"
- Power Source Power Supply
- Depth 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7150-24P-2X10G
- Zoro # G2560681
- UPC # 98379121976
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Width | 17.3" |
Height | 1.7" |
Depth | 11" |
Details
Product Type | Ethernet Switch |
Power Source | Power Supply |
Description
This RUCKUS brand Ethernet Switch has a width of 17.3", a height of 1.7", a depth of 11", and is powered by a power supply. It has 24X1Gbe Poe+ W/2X1Gbe, 2X1Gbe Sfp, and 2X10G Sfp+ Uplinks with a power rating of 370W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- EXELL BATTERY A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19 (A19PX)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 5Ah (47033)
- TRIPP LITE Portable Power Bank Charger, 5200mAh, USB (UPB-05K2-1U)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- TYCON SYSTEMS Industrial Gigabit Switch, Port 1-8 802.3at or 24V Passive PoE 35W, GigE SFP, 48VDC Input, Managed (TP-SW8GAT/24-SFP)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- CISCO Catalyst 1000 16Port Ge 2X1G (C1000-16T-2G-L)
- TYCON SYSTEMS 5 Port Gigabit Versatile Output PoE Switch, 1 (90W) bt, 3 (30W) at, 1 (12W) 24V PoE (TP-SW5G-VERSABT)
- PERLE SYSTEMS DBA0023C straightthru adapter (4007210)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 24v 24W Gbit, POE2424WG (POE-24-24W-G)
- Ruckus Server Switches & Adapters