Shop All Server Switches & Adapters
Ruckus
24X1Gbe Poe+ 370W W/8X1Gbe Sfp+ Uplinks (10Gbe Upgrd Poss)
Mfr # ICX7250-24P
Zoro # G2555468
product price: $1,215.99
/ea
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Product Type Layer 3 Switch
- Depth 11"
- Height 1.7"
- Width 17.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7250-24P
- Zoro # G2555468
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 11" |
Height | 1.7" |
Width | 17.3" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGEN 3 Zone PCM prebuilt w PCMSYS2 (PCMSYS3)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 10ft (P556-010)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- BATTERY CLERK AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161145)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- MOXA Indust. Secure Router Swtch W/ 8 10/100Baset(X)Ports, Edr-810-2Gsfp (EDR-810-2GSFP)
- MOXA 8Prt Dsktop Lite Dvc Srvr, 2 10/100M Eth, Rs-232/422/485, NPrt 5650I-8-Dt (NPort 5650I-8-DT)
- MOXA 2Port Rs-422/485 Device Server, 10/100M Eth., Terminal Block, Nport 5232I (NPort 5232I)
- TRIPP LITE Usb 2.0 Ethernet Nic Adapter Lc Mmf (U236-MMF-LC)
- TP-LINK PoE Splitter, TLPOE150S (TL-PoE150S)
- MICROLAB MD212 Wireless Bluetooth Portable Stereo Speaker w/Microphone & (MD212WHITE)
- Ruckus Server Switches & Adapters