Shop All Server Switches & Adapters
Ruckus
24X1Gbe Poe+ 370W W/2X10Gbe Sfp+ And 6X1Gbe Sfp+ Uplinks (10Gbe Upgrd
Mfr # ICX7250-24P-2X10G
Zoro # G2553097
product price: $2,941.99
/ea
Free Shipping & Returns
$2,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Power Supply
- Depth 11"
- Product Type Layer 3 Switch
- Width 17.3"
- Height 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruckus
- MFR # ICX7250-24P-2X10G
- Zoro # G2553097
- UPC # 688474341074
- Country of Origin Unknown
- Category Server Switches & Adapters
Dimensions
Depth | 11" |
Width | 17.3" |
Height | 1.7" |
Details
Power Source | Power Supply |
Product Type | Layer 3 Switch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Portable Power Bank Charger, 5200mAh, USB (UPB-05K2-1U)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Honda CBR300F 2015-2016 (YTX7L-BS89300)
- ILC Replacement for Maxell Sr44w (SR44W MAXELL)
- LUXOR Modular Charging Cabinet (LLMC10)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ROCSTOR Usb-C To Gigabit Network Adapter - Usb (Y10A174-B1)
- INTEL Intel Ethernet Converged Network Adapter X710-Da2, Oem (EX710DA2G1P5)
- MOXA 2Port Wrlss Dvc Srvr, 3in1,802.11A/B/G/N Wlan Us Band, Nport W2250A-Us (NPort W2250A-US)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- Ruckus Server Switches & Adapters