Shop All Check Valves
Rubinetterie Bresciane
BRASS CHECK VALVE, FULL PORT BUBBLE TIGHT, 1/2 PSI CRACKING PRESSURE
Mfr # 100002-3/8
Zoro # G7662953
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubinetterie Bresciane
- MFR # 100002-3/8
- Zoro # G7662953
- Country of Origin Italy
- Category Check Valves
Details
Connection Type | FNPT |
Body Material | Brass |
Description
0.375" High Flow Rate Brass Spring Loaded Check Valve FNPT Threaded w/ NBR Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" x 1" SS MALE ADAPTER (312-016SS)
- 3M AQUA-PURE Filter Media, Reduces Acid Neutralization/pH Correction, 0.5 cu ft, 45 lb, WTS Series (C-050P)
- DELTA Delta Stem Extender (RP18627)
- ZORO SELECT Reducing Wye, 2 In x 1-1/2 In Hub (1WHV9)
- RUBINETTERIE BRESCIANE BRASS CHECK VALVE, FULL PORT BUBBLE TIGHT, 1/2 PSI CRACKING PRESSURE (100002-2)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (509 1/2)
- LEGEND VALVE 2" S-655 PVC BALL CHECK (201-288)
- B & K Swing Chck Vlv 1-1/2 (AWSC 150SBBLK)
- BANJO Check Valve, 3 in Overall L (MCV220)
- ZURN 1" Union Female Meter x FNPT Composite Dual Check Valve (1UFMX1F-705)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Socket (YC10200SE)
- Rubinetterie Bresciane Check Valves