Shop All Check Valves
Rubinetterie Bresciane
BRASS CHECK VALVE, FULL PORT BUBBLE TIGHT, 1/2 PSI CRACKING PRESSURE
Mfr # 100002-2-1/2
Zoro # G7674598
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubinetterie Bresciane
- MFR # 100002-2-1/2
- Zoro # G7674598
- Country of Origin Italy
- Category Check Valves
Details
Connection Type | FNPT |
Body Material | Brass |
Description
2.50" High Flow Rate Brass Spring Loaded Check Valve FNPT Threaded w/ NBR Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hyten Elevated Quiet-Close Elongated toilet seat, Plastic, White (25875-0)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Inlet Metering Sink Faucet, Chrome plated (807-665PSHABCP)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- SANISURE Tubing, Chemicals, Clear, PTFE (PLTS-LH-187X375-25)
- CHAMPION 12" Flanged Ductile Iron Wafer Check Valve (12SD12-LSBS-P)
- MILWAUKEE VALVE 3/4" Solder Low Lead Bronze Spring Check Valve (UP1548T 3/4)
- STRATAFLO PRODUCTS INC. 1-1/4" FNPT Brass Check Valve with Buna-S Rubber Poppet (300-125)
- CHAMPION 3" Flanged Stainless Steel Spring Weight Check Valve (3SDX15-SSVS-R2/5)
- VAL-MATIC 12 Flanged Swing Flex Back Flow Actuator Check Valve (512ABF)
- HAYWARD FLOW CONTROL Y-Check Valve, 3", PVC/EPDM, Socket (YC10300SE)
- RITE 150 STEEL WAFER 10IN CHECK VALVE (V1015SBTIS15694)
- Rubinetterie Bresciane Check Valves