Shop All Paint Brushes
Rubberset
White China Bristle 4 Chip Paint Brush
Mfr # 990601400
Zoro # G408827077
product price: $1.85
/ea
Sold in multiples of 12 for $22.20
$22.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Thickness 3/8/2024
- Width 4 in
- For Use With Use for All Solvent Based Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberset
- MFR # 990601400
- Zoro # G408827077
- UPC # 10078435740201
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | 4 in |
Details
Brush Style | Flat |
Brush Thickness | 3/8/2024 |
For Use With | Use for All Solvent Based Paints and Stains |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM PAINT EDGER (0470)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- RUST-OLEUM 1 gal Floor Coating Kit, Gloss Finish, Gray, Water Base (251212)
- ZORO SELECT Green Masking Paper, W30, L625 (36WE58)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- RUBBERSET 2 Flat Foam Paint Brush (99081620)
- RUBBERSET Black China Bristle 2 Chip Paint Brush (99083220)
- RUBBERSET One Coat 4 Wall Paint Brush (996840400)
- RUBBERSET White China Bristle 1/2 Chip Paint Brush (99060305)
- RUBBERSET White China Bristle 3 Chip Paint Brush (99060330)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL8)
- Rubberset Paint Brushes