Shop All Paint Brushes
Rubberset
White China Bristle 2 Chip Paint Brush
Mfr # 99060320
Zoro # G308827108
product price: $0.95
/ea
Sold in multiples of 24 for $22.80
$22.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Thickness 5/16/2024
- For Use With Use for All Solvent Based Paints and Stains
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberset
- MFR # 99060320
- Zoro # G308827108
- UPC # 50078435439486
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | 2 in |
Details
Brush Style | Flat |
Brush Thickness | 5/16/2024 |
For Use With | Use for All Solvent Based Paints and Stains |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric (R204)
- 3M Atomizing Head Refill (26730)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, 3" Rollers (R039-3)
- SEM PRODUCTS Graphite Color Coat Aerosol (15303)
- RUBBERSET Gray China Bristle 1 Chip Paint Brush (11101010****)
- RUBBERSET Black China Bristle 2 Chip Paint Brush (99083220)
- RUBBERSET 2 Flat Foam Paint Brush (99081620)
- RUBBERSET Gray China Bristle 1/2 Chip Paint Brush (11101005****)
- RUBBERSET White China Bristle 2-1/2 Chip Paint Brush (99060325)
- RUBBERSET White China Bristle 3 Chip Paint Brush (99060330)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144380325)
- Rubberset Paint Brushes