Shop All Painting Tools
Rubberset
Tack Cloth
Mfr # 115829000
Zoro # G008595758
product price: $3.25
/ea
Sold in multiples of 50 for $162.50
$162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton Gauze
- Size 18" x 36"
- Style Tack Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberset
- MFR # 115829000
- Zoro # G008595758
- UPC # 78435901483
- Country of Origin United States
- Category Painting Tools
Dimensions
Size | 18" x 36" |
Details
Color | White |
Material | Cotton Gauze |
Style | Tack Cloth |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Appliance Touch Up Paint, Black, 0.6 oz. (213174)
- CABOT Translucent CoatingNatural, Flat, 5gal (140.0003000.008)
- NU-CALGON Spray Gun, Grey (4773-0)
- MODERN MASTERS Metallic, Mystical Green, 6 Oz (ME43432)
- RED DEVIL Red Devil 218166 2 in. Master Painter Stiff Scraper (218166)
- HYDE Spray Shield Cardboard Clip w/ Handle (28100)
- LOPAREX MASKING PAPER 9""X180' (12909)
- PROTECTIONPRO Z-606 Stripe Marking Wand (PR3568252)
- ALLWAY 1.38 in. W X 8.13 in. L Orange Paint Can Spout (GPS1)
- TOUGH GUY Pail Lid Opener (250131)
- ALLWAY 5GAL Helix Paint Mixer (HM5N)
- Rubberset Painting Tools