Shop All Paint Trays & Liners
Rubberset
Standard Duty Metal Tray
Mfr # 11764290
Zoro # G009138336
product price: $9.39
/ea
Sold in multiples of 10 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberset
- MFR # 11764290
- Zoro # G009138336
- UPC # 78435820302
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Width | 9 in |
Details
Item | Tray |
Material | Metal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paint Trim Guide, ABS w/SS Blade, 24 In (2FDK4)
- DUMOND Marine Paint Remover, Liquid, 1 gal., Jug (M301)
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Alkyd Solvent -Based (2402-01)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (9IF600)
- LEAKTITE Paint Pail 5 Qt Metal (M05Q0005012)
- KRAFT TOOL Plastic Paint Tray, 3" D, 18" W (DW189)
- LEAKTITE Black 1 qt Paint Pail (T01C35DG060)
- WOOSTER Plastic Paint Bucket Liner, 4 gal, 5 PK (R471)
- ZORO SELECT Polypropylene Paint Tray Liner, 2 qt, 15 1/8" L, 3 1/2" D, 11 3/4" W (DPT-PTL)
- WOOSTER Polypropylene Paint Tray, 1 qt (BR549-11)
- ZORO SELECT Plastic Paint Tray Liner, 1 gal, 18" L, 4 1/2" D, 4 1/2" W, 3 PK (7510-CC)
- Rubberset Paint Trays & Liners