Shop All Paint Brushes
Rubberset
One Coat 4 Wall Paint Brush
Mfr # 996840400
Zoro # G408827039
product price: $16.69
/ea
Sold in multiples of 6 for $100.14
$100.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Thickness 7/8/2024
- Width 4 in
- For Use With Stains & Varnishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberset
- MFR # 996840400
- Zoro # G408827039
- UPC # 78435905108
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | 4 in |
Details
Brush Style | Flat |
Brush Thickness | 7/8/2024 |
For Use With | Stains & Varnishes |
Description
Rubberset One Coat Stain & Varnish Brushes saves time by using solid filaments for added durabilty and better coverage than ordinary brushes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Manual Spray Roller, 20 in L Handle (245397)
- BEDFORD PRECISION PARTS Bedford Precision Filter Element, 150 Mesh for Binks 83-2405 (14-1735)
- VHT PAINT Gloss White OSHA White; 12 Ounce Aerosol Can; General Purpose (DA1670)
- TRIMACO 5GALMesh Paint Strainer (11523/12)
- RUBBERSET 4 Flat Foam Paint Brush (99081640)
- RUBBERSET Gray China Bristle 1/2 Chip Paint Brush (11101005****)
- RUBBERSET White China Bristle 2 Chip Paint Brush (99060320)
- RUBBERSET Gray China Bristle 1 Chip Paint Brush (11101010****)
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- RUBBERSET Black China Bristle 2 Chip Paint Brush (99083220)
- NO LOGO Appliance Brush-On Touch-Up Paint (Biscuit) (4392899)
- Rubberset Paint Brushes