Shop All Paint Brushes
Rubberset
One Coat 2 Trim Paint Brush
Mfr # 996840200
Zoro # G209138310
product price: $5.25
/ea
Sold in multiples of 12 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Thickness 9/16/2024
- For Use With Stains & Varnishes
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberset
- MFR # 996840200
- Zoro # G209138310
- UPC # 10078435903286
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | 2 in |
Details
Brush Style | Flat |
Brush Thickness | 9/16/2024 |
For Use With | Stains & Varnishes |
Description
Rubberset One Coat Stain & Varnish Brushes saves time by using solid filaments for added durabilty and better coverage than ordinary brushes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE Rust Coat Satin White Flat 12 Oz. Anti-Rust Spray Paint (203544D)
- INTERTOOL HVLP Air Spray Gun, 1.3, 1.4, 1.7 mm Air Caps, 600 cc Cup (PT08-0153)
- WOOSTER 8'-16' Painting Extension Pole (R057)
- RUST-OLEUM Smoke Gray, Gloss, 12 oz (7763830)
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- RUBBERSET Gray China Bristle 1 Chip Paint Brush (11101010****)
- RUBBERSET General Purpose Poly 1-1/2 Trim Paint Brush (993218150)
- RUBBERSET White China Bristle 1/2 Chip Paint Brush (99060305)
- RUBBERSET One Coat 4 Wall Paint Brush (996840400)
- RUBBERSET 2 Flat Foam Paint Brush (99081620)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- Rubberset Paint Brushes