Shop All Paint Brushes
Rubberset
One Coat 1 Trim Paint Brush
Mfr # 996840100
Zoro # G309138340
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat
- Brush Thickness 7/16/2024
- Width 1 in
- For Use With Stains & Varnishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubberset
- MFR # 996840100
- Zoro # G309138340
- UPC # 78435903272
- Country of Origin China
- Category Paint Brushes
Dimensions
Width | 1 in |
Details
Brush Style | Flat |
Brush Thickness | 7/16/2024 |
For Use With | Stains & Varnishes |
Description
Rubberset One Coat Stain & Varnish Brushes saves time by using solid filaments for added durabilty and better coverage than ordinary brushes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSTRIPE Prostripe 3/16 In X 150Ft Double Silver Metallic Pinstripe (72005) (R41006)
- GLOVEWORKS HD 3 in. Wide Pressure Roller Black (VIPR300)
- BEDFORD PRECISION PARTS Bedford Precision Gasket, Outlet Filter Thick - Replacement for Titan/Wagner/Speeflo 920-006 (6-2063)
- RUST-OLEUM Epoxy Mastic Coating, Safety Blue, Semi-gloss, 1 gal, 130 to 220 sq ft/gal, 9100 Series (9125402)
- RUBBERSET White China Bristle 2-1/2 Chip Paint Brush (99060325)
- RUBBERSET General Purpose Poly 1-1/2 Trim Paint Brush (993218150)
- RUBBERSET White China Bristle 3 Chip Paint Brush (99060330)
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- RUBBERSET Gray China Bristle 1 Chip Paint Brush (11101010****)
- RUBBERSET 4 Flat Foam Paint Brush (99081640)
- WOOSTER 2" Foam Paint Brush, Polyurethane Foam Bristle, Plastic Handle (3103-2)
- Rubberset Paint Brushes