Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster ST235/80R16 10 Ply Highway Rib Tire and 8 on 6.5 Eight Spoke Wheel Assembly
Mfr # 599336
Zoro # G910992232
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 30.79"
- Load Rating M / 81 MPH
- Section Width 9.25"
- DOT Approved Yes
- Wheel Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599336
- Zoro # G910992232
- UPC # 671878111282
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Overall Diameter | 30.79" |
Section Width | 9.25" |
Tire Size | ST235/80R16 |
Tread Depth (32nds) | 10 in |
Details
Load Rating | M / 81 MPH |
DOT Approved | Yes |
Wheel Color | White |
Wheel Rim Material | Rubber |
Pressure (PSI) | 80 |
Load/Speed Index | M / 81 MPH |
Standards | DOT |
Material | Rubber |
Center Bore | 4.9 in |
Color | White |
Pressure | 80 psi |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Guest ChargePro On-Board Battery Charger, 10 Amps, 1 Bank (2710A)
- PARKER Nut, 3/16 In (61NTA-3)
- MASTER LOCK Coupler Lock, Universal (389DAT)
- VELVAC 3-Way Fuel Cock Valve 3/8 Fpt (060004)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598924)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598905)
- RUBBERMASTER - STEEL MASTER Rubbermaster B78-13 ST175/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599205)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598944)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599360)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599350)
- SUPERSTRONG Tires and Wheels, 1,136 lb, Farm Tire (AM2054)
- Rubbermaster - Steel Master Trailer Tires