Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster ST235/80R16 10 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly
Mfr # 599570
Zoro # G910992362
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size ST235/80R16
- Wheel Rim Material Rubber
- Pressure (PSI) 80
- Wheel Color White
- Load Rating M / 81 MPH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599570
- Zoro # G910992362
- UPC # 671878111633
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Tire Size | ST235/80R16 |
Section Width | 9.25" |
Overall Diameter | 30.79" |
Tread Depth (32nds) | 10 in |
Details
Wheel Rim Material | Rubber |
Pressure (PSI) | 80 |
Wheel Color | White |
Load Rating | M / 81 MPH |
DOT Approved | Yes |
Center Bore | 4.29 in |
Load/Speed Index | M / 81 MPH |
Pressure | 80 psi |
Color | White |
Standards | DOT |
Material | Rubber |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule-A-Matic Plus Float Switch (40A)
- MR. GASKET 16IN WHEEL DUST SHIELD (6906)
- A & I PRODUCTS Starter, Mitsubishi 10" x4.5" x5.5" (A-SBA185086551)
- DRAW-TITE 05-12 FRONTIER/PATHFINDER/XTERRA/09-C EQUATOR W/FACTORY TOW PACKAGE 4 (118263)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 10 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599105)
- RUBBERMASTER - STEEL MASTER Rubbermaster C78-13 ST185/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599209)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 8 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599095)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598924)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 4 on 4 Eight Spoke Wheel Assembly (599154)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST205/75R14 8 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly (599358)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- Rubbermaster - Steel Master Trailer Tires