Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster ST225/75R15 8 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly
Mfr # 599334
Zoro # G210992383
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DOT Approved Yes
- Section Width 8.78"
- Load Rating M / 81 MPH
- Tire Size ST225/75R15
- Overall Diameter 28.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599334
- Zoro # G210992383
- UPC # 671878089055
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Section Width | 8.78" |
Tire Size | ST225/75R15 |
Overall Diameter | 28.31" |
Tread Depth (32nds) | 10 in |
Details
DOT Approved | Yes |
Load Rating | M / 81 MPH |
Wheel Color | White |
Wheel Rim Material | Rubber |
Pressure (PSI) | 65 |
Load/Speed Index | M / 81 MPH |
Color | White |
Material | Rubber |
Pressure | 65 psi |
Standards | DOT |
Center Bore | 4.29 in |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Lift Pads Black Molded for Challenger & Quality (51673)
- BALDWIN FILTERS In-Line Diesel Fuel Filter (BF46006)
- GAITHER TOOL CO Gaither 10 Liter RAR Bead Bazooka (GAIGBB10L2)
- SLIME Air/Liquid Tractor Valves, 2 Pc. (20076)
- RUBBERMASTER - STEEL MASTER Rubbermaster B78-13 ST175/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599205)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599366)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16.5x6.50-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598994)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 10 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599105)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599350)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial Tire (10199)
- Rubbermaster - Steel Master Trailer Tires