Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster ST205/75R15 6 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly
Mfr # 599331
Zoro # G510992526
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Section Width 7.99"
- Wheel Rim Material Rubber
- DOT Approved Yes
- Tire Size ST205/75R15
- Wheel Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599331
- Zoro # G510992526
- UPC # 671878088904
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Section Width | 7.99" |
Tire Size | ST205/75R15 |
Overall Diameter | 27.13" |
Tread Depth (32nds) | 10 in |
Details
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Wheel Color | White |
Pressure (PSI) | 50 |
Load Rating | M / 81 MPH |
Load/Speed Index | M / 81 MPH |
Standards | DOT |
Center Bore | 4.29 in |
Pressure | 50 psi |
Color | White |
Material | Rubber |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS HD HEADLIGHT RESTORATION KIT (MGG-2980)
- PERFORMANCE TOOL 750 Lbs Rolling Engine Stand With Straps, W41037 (W41037)
- HEIN-WERNER 25 Tons Air/Hydraulic Axle Jack 21-1/2" Max. Lifting H., 8-1/4" Min. Lifting H (HW93735A)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK10 (6653-010)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599350)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599366)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599155)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST235/85R16 14 Ply Highway Rib Tire and 8 on 6.5 Eight Spoke Wheel Assembly (599355)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.30-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599175)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598904)
- RUBBERMASTER 13x5.00-6 Smooth 4 Ply Tubeless Low Speed Tire (450145)
- Rubbermaster - Steel Master Automotive Tire & Wheel