Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly
Mfr # 599529
Zoro # G910992478
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- DOT Approved Yes
- Load Rating M / 81 MPH
- Tire Size ST185/80R13
- Pressure (PSI) 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599529
- Zoro # G910992478
- UPC # 671878088843
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Tire Size | ST185/80R13 |
Overall Diameter | 24.64" |
Section Width | 7.24" |
Tread Depth (32nds) | 10 in |
Details
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Load Rating | M / 81 MPH |
Pressure (PSI) | 65 |
Wheel Color | White |
Center Bore | 3.2 in |
Load/Speed Index | M / 81 MPH |
Material | Rubber |
Standards | DOT |
Pressure | 65 psi |
Color | White |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Tow Strap, 2333 lb. WLL, 1 in. W, Red (SLTT115K07R)
- ROADMASTER FOR INVISIBRAKE REINSTALLATION INTO A SECOND VEHICLE. (98700)
- UNITED SCIENTIFIC Lab Jack, Base 12" L x 12" W, 19.75"Max. H (LBJK12)
- BALDWIN FILTERS Air Filter, Panel, 15-1/4 in. L (PA30086)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598925)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16.5x6.50-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598994)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST205/75R14 8 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly (599358)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599360)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST225/75R15 10 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly (599345)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598904)
- MARTIN WHEEL CO. Martin Wheel 205/65-10 (20.5 x 850-10) LRC Trailer Tire (25610C-I)
- Rubbermaster - Steel Master Trailer Tires