Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly
Mfr # 599366
Zoro # G210992451
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 65
- Load Rating M / 81 MPH
- Overall Diameter 24.64"
- Wheel Rim Material Rubber
- Wheel Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599366
- Zoro # G210992451
- UPC # 671878088430
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Overall Diameter | 24.64" |
Tire Size | ST185/80R13 |
Section Width | 7.24" |
Tread Depth (32nds) | 10 in |
Details
Pressure (PSI) | 65 |
Load Rating | M / 81 MPH |
Wheel Rim Material | Rubber |
Wheel Color | White |
DOT Approved | Yes |
Material | Rubber |
Color | White |
Center Bore | 3.2 in |
Load/Speed Index | M / 81 MPH |
Standards | DOT |
Pressure | 65 psi |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Self Stick Tape Pad, Double Sided (RP-240)
- QUICKCABLE Solder Straight Lug, 3/0, 3/8", PK5 (141129-005)
- SKF Axle Shaft Seal - Rear Outer, 13568 (13568)
- WAI GLOBAL ALTDR 20SI 45A24V (7297N)
- RUBBERMASTER - STEEL MASTER Rubbermaster C78-13 ST185/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599209)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST225/75R15 10 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly (599345)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599350)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599485)
- RUBBERMASTER - STEEL MASTER Rubbermaster H78-15 ST225/75D15 8 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599500)
- LOADSTAR TIRES Loadstar Wide Profile Tire and Wheel (Rim) Assembly K399, 205/65-10 Bias (Replaces 20.5x8-10) (3H371)
- Rubbermaster - Steel Master Trailer Tires