Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly
Mfr # 599350
Zoro # G010992132
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DOT Approved Yes
- Section Width 7.24"
- Overall Diameter 24.64"
- Tire Size ST185/80R13
- Load Rating M / 81 MPH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599350
- Zoro # G010992132
- UPC # 671878993529
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Section Width | 7.24" |
Overall Diameter | 24.64" |
Tire Size | ST185/80R13 |
Tread Depth (32nds) | 10 in |
Details
DOT Approved | Yes |
Load Rating | M / 81 MPH |
Pressure (PSI) | 50 |
Wheel Color | White |
Wheel Rim Material | Rubber |
Load/Speed Index | M / 81 MPH |
Standards | DOT |
Pressure | 50 psi |
Material | Rubber |
Color | White |
Center Bore | 3.2 in |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Emergency Gladhand, Red (RP-3621)
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. (DRM138-BK)
- ABRAMS Flex 12 LED Grille Light Head - Amber (FG-1200-AA)
- SATCO 150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3122)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 10 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599105)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 8 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599095)
- RUBBERMASTER - STEEL MASTER Rubbermaster C78-13 ST185/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599209)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16.5x6.50-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598994)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598905)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-14 5 Hole C Ply (3S440)
- Rubbermaster - Steel Master Automotive Tire & Wheel