Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster H78-15 ST225/75D15 8 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly
Mfr # 599315
Zoro # G210992161
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DOT Approved Yes
- Section Width 8.66"
- Tire Size H78-15 (ST225/75D15)
- Overall Diameter 28.35"
- Pressure (PSI) 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599315
- Zoro # G210992161
- UPC # 671878074006
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Section Width | 8.66" |
Tire Size | H78-15 (ST225/75D15) |
Overall Diameter | 28.35" |
Tread Depth (32nds) | 9 in |
Details
DOT Approved | Yes |
Pressure (PSI) | 65 |
Wheel Color | White |
Wheel Rim Material | Rubber |
Color | White |
Center Bore | 3.31 in |
Material | Rubber |
Pressure | 65 psi |
Standards | DOT |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP ASP:Ford 8-cut face cap chrome, PK 10 (ASP-P-42-266)
- AP EXHAUST Prebent Pipe, 78272 (78272)
- LUVERNE TRUCK EQUIPMENT 2IN TUBULAR GRILLE GUARD CHROME (331723-331722)
- POWERBUILT Truck Tire Service Step (647596E)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599366)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599360)
- RUBBERMASTER - STEEL MASTER Rubbermaster C78-13 ST185/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599209)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599155)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST225/75R15 10 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly (599345)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1286)
- Rubbermaster - Steel Master Automotive Tire & Wheel