Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster C78-13 ST185/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly
Mfr # 599209
Zoro # G910992256
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 50
- Overall Diameter 24.65"
- Tire Size C78-13 (ST185/80D13)
- Wheel Rim Material Rubber
- DOT Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599209
- Zoro # G910992256
- UPC # 671878088256
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Overall Diameter | 24.65" |
Tire Size | C78-13 (ST185/80D13) |
Section Width | 7.24" |
Tread Depth (32nds) | 10 in |
Details
Pressure (PSI) | 50 |
Wheel Rim Material | Rubber |
DOT Approved | Yes |
Load Rating | 94/89J |
Wheel Color | White |
Center Bore | 3.2 in |
Load/Speed Index | 94/89J |
Color | White |
Material | Rubber |
Pressure | 50 psi |
Standards | DOT |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Aerotwin Rear Wiper Blade, A380H (A380H)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 5,000 ISO Viscosity (56501)
- BALDWIN FILTERS Air Filter, 9-7/32 x 18-3/8 in. (PA2466)
- VELVAC Anti-Siphon Tube, 3 In Filler Neck (600241-1)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.30-12 4 Ply Highway Rib Tire and 4 on 4 Modular Wheel Assembly (599420)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599350)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598944)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598904)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18.5x8.50-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (599004)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 4 on 4 Eight Spoke Wheel Assembly (599154)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASB1006)
- Rubbermaster - Steel Master Automotive Tire & Wheel