Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster B78-13 ST175/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly
Mfr # 599205
Zoro # G310992511
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Section Width 6.97"
- Pressure (PSI) 50
- Load Rating 91/87J
- Wheel Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599205
- Zoro # G310992511
- UPC # 671878073702
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Section Width | 6.97" |
Overall Diameter | 24.33" |
Tire Size | B78-13 (ST175/80D13) |
Tread Depth (32nds) | 10 in |
Details
Wheel Rim Material | Rubber |
Pressure (PSI) | 50 |
Load Rating | 91/87J |
Wheel Color | White |
DOT Approved | Yes |
Pressure | 50 psi |
Color | White |
Material | Rubber |
Load/Speed Index | 91/87J |
Standards | DOT |
Center Bore | 3.2 in |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Nylon Brush - Long Handle (877CR)
- STRIKE3 Waterproof Superior Golf Cart Cover for Club Car EZGO Yamaha; Beige (ST1588284)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt, 7PK1870 (7PK1870)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63875 (G63875)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16.5x6.50-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598994)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST205/75R14 8 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly (599358)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599155)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-14 ST205/75D14 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599225)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 10 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599105)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 4 on 4 Modular Wheel Assembly (599410)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.30-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599175)
- Rubbermaster - Steel Master Trailer Tires