Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 598945
Zoro # G210992437
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pressure (PSI) 50
- Wheel Color White
- DOT Approved Yes
- Overall Diameter 18.11"
- Load Rating 69M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598945
- Zoro # G210992437
- UPC # 671878072408
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 18.11" |
Section Width | 6.1" |
Tire Size | 5.70"-8" |
Tread Depth (32nds) | 7 in |
Details
Pressure (PSI) | 50 |
Wheel Color | White |
DOT Approved | Yes |
Load Rating | 69M |
Wheel Rim Material | Rubber |
Material | Rubber |
Pressure | 50 psi |
Load/Speed Index | 69M |
Center Bore | 2.812 in |
Color | White |
Standards | DOT |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS EZ Gate™ Tailgate Assist for Open Landscape Trailers (5201000)
- READYLIFT TRACK BAR BRACKET 05-07 FORD (67-2535)
- POWERBUILT Small Tailpipe Expander (1-1/8" - 1-3/4) (940377)
- LUMAPRO Miniature Lamp, 3156, S8, 12.8V, PK10 (3156-10PK)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST225/75R15 10 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly (599345)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598905)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-14 ST205/75D14 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599225)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599485)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.30-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599175)
- LOADSTAR TIRES ST Radial Tire & Wheel (Rim) Assembly ST205/75R-14 5 Hole C Ply (32156)
- Rubbermaster - Steel Master Automotive Tire & Wheel