Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster 5.30-12 4 Ply Highway Rib Tire and 4 on 4 Eight Spoke Wheel Assembly
Mfr # 599164
Zoro # G510992328
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 55
- Overall Diameter 21.46"
- Tire Size 5.30"-12"
- Wheel Rim Material Rubber
- Load Rating 74M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599164
- Zoro # G510992328
- UPC # 671878073450
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Overall Diameter | 21.46" |
Tire Size | 5.30"-12" |
Section Width | 5.47" |
Tread Depth (32nds) | 8 in |
Details
Pressure (PSI) | 55 |
Wheel Rim Material | Rubber |
Load Rating | 74M |
Wheel Color | White |
DOT Approved | Yes |
Load/Speed Index | 74M |
Standards | DOT |
Color | White |
Center Bore | 2.84 in |
Pressure | 55 psi |
Material | Rubber |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Blanking Cap - Female (270111)
- STAMPEDE 19-C SILVERADO/SIERRA 1500 CREW CAB SIDEWINDS TAPE-ONZ 4PC CHROME (6014-8)
- RAM RAM MJ-1206B Swivel Tongue Jack - 1000 lb., Bulk (MJ-1206B)
- WESTWARD Oil Filter Wrench, 1/2 Socket Sizes (45JW50)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-14 ST205/75D14 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599225)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 10 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599105)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 8 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599095)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599360)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599350)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1140)
- Rubbermaster - Steel Master Trailer Tires