Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster 4.80-12 4 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly
Mfr # 599145
Zoro # G310992429
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Section Width 4.8"
- Pressure (PSI) 60
- Load Rating 72M
- Tire Size 4.80"-12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599145
- Zoro # G310992429
- UPC # 671878073306
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Section Width | 4.8" |
Tire Size | 4.80"-12" |
Overall Diameter | 20.2" |
Tread Depth (32nds) | 6 in |
Details
Wheel Rim Material | Rubber |
Pressure (PSI) | 60 |
Load Rating | 72M |
Wheel Color | White |
DOT Approved | Yes |
Color | White |
Pressure | 60 psi |
Standards | DOT |
Center Bore | 2.84 in |
Load/Speed Index | 72M |
Material | Rubber |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Oxygen Sensor Thread Chaser (12230)
- QUINCY Oil Filter 2" (2023400100)
- ANCOR NMEA 2000 Drop Cable - 2M (270302)
- ILC Replacement for Zoro G4859687 replacement light bulb lamp (G4859687 ZORO)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.30-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599175)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598925)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 4 on 4 Modular Wheel Assembly (599410)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599485)
- RUBBERMASTER - STEEL MASTER Rubbermaster C78-13 ST185/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599209)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST235/85R16 14 Ply Highway Rib Tire and 8 on 6.5 Eight Spoke Wheel Assembly (599355)
- RUBBERMASTER 13x6.50-6 Rib 4 Ply Tubeless Low Speed Tire (450154)
- Rubbermaster - Steel Master Automotive Tire & Wheel