Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 18x8.50-8 4 Ply Rib Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 598999
Zoro # G410992848
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Outside Diameter 17.91 in
- Center Bore 2.812 in
- Load/Speed Index 73A3
- Tread Depth (32nds) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598999
- Zoro # G410992848
- UPC # 671878096039
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Diameter | 17.91 in |
Tread Depth (32nds) | 6 in |
Section Width | 8.27 in |
Details
Material | Rubber |
Center Bore | 2.812 in |
Load/Speed Index | 73A3 |
Pressure | 22 psi |
Color | White |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD SPRAY NOZZLE DELUXE HD SHOP (AR81-200)
- LIPPERT COMPONENTS Lippert 733926 Tongue Jack TW Quick Drop 2K 14" Travel - Black (733926)
- PERKY-PET Perky-Pet Wild Bird and Finch 1.5 lb Copper Bird Feeder 4 ports (385-2)
- STENS Mulching Blade For Hustler Fastrak Hustler Z Super Mini Z 794198 (340-468)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly (598998)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598986)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x9.50-8 4 Ply Smooth Tire and 4 on 4 Stamped Wheel Assembly (599010)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- DB ELECTRICAL Fuel Cap For Ford/ Holland 2N, 8N, 9N - 9N9030, E5NN9N208CA, D5NN9030A (1103-3402)
- Rubbermaster - Steel Master Riding Lawn Mower & Small Tractor Parts