Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 18x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 598986
Zoro # G910992843
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Tread Depth (32nds) 6 in
- Load/Speed Index 71A6
- Outside Diameter 17.64 in
- Center Bore 2.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598986
- Zoro # G910992843
- UPC # 671878096008
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Tread Depth (32nds) | 6 in |
Outside Diameter | 17.64 in |
Section Width | 6.54 in |
Details
Material | Rubber |
Load/Speed Index | 71A6 |
Center Bore | 2.812 in |
Pressure | 28 psi |
Offset | +0.75 in |
Color | White |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER Wasp and Hornet Killer (82002495)
- STENTEN GOLD CART ACCESSORIES Stenten Golf Cart Accessories WS2041 Folding Hinged Windshield. Cc Precedent Hi-Imp Fd Clear 35344 (WS2041)
- HYDROFARM Green Premium Saucer, 10", PK25 (HGS10P)
- STENS Controller For Genie Gs-1530, Genie Gs-1930, Genie Gs-2032 Gn62161, 62161 (777-158)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598984)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x9.50-8 4 Ply Smooth Tire and 4 on 4 Stamped Wheel Assembly (599010)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly (598998)
- AFTERMARKET Oval Head Rivets (OHR765)
- Rubbermaster - Steel Master Riding Lawn Mower & Small Tractor Parts