Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster 18.5x8.50-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 599005
Zoro # G910992133
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure (PSI) 35
- Tire Size 18.5"x8.50"-8"
- DOT Approved Yes
- Load Rating 72M
- Wheel Rim Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599005
- Zoro # G910992133
- UPC # 671878072804
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Tire Size | 18.5"x8.50"-8" |
Section Width | 8.35" |
Overall Diameter | 18.78" |
Tread Depth (32nds) | 8 in |
Details
Pressure (PSI) | 35 |
DOT Approved | Yes |
Load Rating | 72M |
Wheel Rim Material | Rubber |
Wheel Color | White |
Load/Speed Index | 72M |
Pressure | 35 psi |
Material | Rubber |
Color | White |
Standards | DOT |
Center Bore | 2.812 in |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Seat Belt Cover, Hi-Vis, Orange (LUX-900-O)
- AGS 5/8 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-158)
- SPEC-D TUNING 03-05 Toyota 4Runner Halo LED Projector Black (2LHP-4RUN03JM-TM)
- LISLE Brake Bleeding Kit (19200)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST185/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599350)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18.5x8.50-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (599004)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598944)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599155)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.30-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599175)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598925)
- RUBBERMASTER 4.80-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (488900)
- Rubbermaster - Steel Master Trailer Tires