Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster 18.5x8.50-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 599004
Zoro # G310992276
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Tire Size 18.5"x8.50"-8"
- Load Rating 72M
- Overall Diameter 18.78"
- Wheel Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 599004
- Zoro # G310992276
- UPC # 671878072750
- Country of Origin Multiple
- Category Trailer Tires
Dimensions
Tire Size | 18.5"x8.50"-8" |
Overall Diameter | 18.78" |
Section Width | 8.35" |
Tread Depth (32nds) | 8 in |
Details
Wheel Rim Material | Rubber |
Load Rating | 72M |
Wheel Color | White |
DOT Approved | Yes |
Pressure (PSI) | 35 |
Color | White |
Pressure | 35 psi |
Standards | DOT |
Load/Speed Index | 72M |
Material | Rubber |
Center Bore | 2.5 in |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO RV RECESSED WATER FILL A-45-C POLAR WHITE BULK, LLC (37221)
- OLD WORLD INDUSTRIES BlueDef 55GAL Exh Fluid (DEF001)
- FAIRCHILD INDUSTRIES Trailer Side Vent Outside and Inside, 2 pc set, Black, Plastic Polyproplene, For 3 diameter hole (KMP1002)
- AJAX TOOL WORKS Spring Aid 401 Mech (A897)
- RUBBERMASTER - STEEL MASTER Rubbermaster F78-15 ST205/75D15 6 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599485)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST225/75R15 10 Ply Highway Rib Tire and 6 on 5.5 Eight Spoke Wheel Assembly (599345)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598905)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST205/75R14 8 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly (599358)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598944)
- RUBBERMASTER - STEEL MASTER Rubbermaster 20.5x8.0-10 205/65D10 10 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (599105)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- Rubbermaster - Steel Master Automotive Tire & Wheel