Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 598985
Zoro # G110992841
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Pressure 24 psi
- Outside Diameter 16.42 in
- Load/Speed Index 70A6
- Section Width 7.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598985
- Zoro # G110992841
- UPC # 671878095988
- Country of Origin Multiple
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Diameter | 16.42 in |
Section Width | 7.28 in |
Tread Depth (32nds) | 6 in |
Details
Material | Rubber |
Pressure | 24 psi |
Load/Speed Index | 70A6 |
Center Bore | 2.812 in |
Offset | +0.75 in |
Color | White |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Nebraska Tilt Backsack (182-871)
- AFTERMARKET fitsment Belt fits / Fits Toro 120-3335 (MOB40-0032)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1150 24 in. Raptor Reacher (50-1150)
- A.R. NORTH AMERICA Pump, 2.2/2600 (25027)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598986)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598984)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598972)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x9.50-8 4 Ply Smooth Tire and 4 on 4 Stamped Wheel Assembly (599010)
- STENS Engine Oil For Universal Products Sae 10W-30 4-Cycle (770-132)
- Rubbermaster - Steel Master Riding Lawn Mower & Small Tractor Parts