Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 16x7.50-8 4 Ply LawnGuard Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 598979
Zoro # G610992846
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Pressure 24 psi
- Offset +0.75 in
- Tread Depth (32nds) 11 in
- Section Width 7.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598979
- Zoro # G610992846
- UPC # 671878095940
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Tread Depth (32nds) | 11 in |
Section Width | 7.4 in |
Outside Diameter | 16.18 in |
Details
Material | Rubber |
Pressure | 24 psi |
Offset | +0.75 in |
Load/Speed Index | 67A3 |
Color | White |
Center Bore | 2.812 in |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- JACKS IMPORTS Uxeter Double Hinge Copper Roller Bit (10528)
- DB ELECTRICAL Ign kit (inc. points condensor rotor) for John Deere Tractor w Prestolite (1400-5060)
- GILMOUR Shut-Off Valve 4-Way Brs (804434-1001)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly (598998)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598984)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x9.50-8 4 Ply Smooth Tire and 4 on 4 Stamped Wheel Assembly (599010)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598969)
- AFTERMARKET Power Steering Pump with Reservoir (E0NN3K514AB)
- Rubbermaster - Steel Master Riding Lawn Mower & Small Tractor Parts