Shop All Riding Lawn Mower & Small Tractor Parts
Rubbermaster - Steel Master
Rubbermaster 16x7.50-8 4 Ply LawnGuard Tire and 4 on 4 Stamped Wheel Assembly
Mfr # 598978
Zoro # G810992066
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color White
- Outside Diameter 16.18 in
- Section Width 7.4 in
- Center Bore 2.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598978
- Zoro # G810992066
- UPC # 671878993628
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Outside Diameter | 16.18 in |
Section Width | 7.4 in |
Tread Depth (32nds) | 11 in |
Details
Material | Rubber |
Color | White |
Center Bore | 2.812 in |
Pressure | 24 psi |
Load/Speed Index | 67A3 |
Offset | +0.75 in |
Description
Each Lowspeed Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, fitted, mounted and balanced, with a valve installed, and ready to go. Just what you want for the enhanced ride, handling and safety characteristics you need for all your lawn maintenance, gardening and landscaping applications. Get the tire and rim assemblies you need, in with the sizes, tread patterns and bolt patterns you want, to provide turf-friendly top traction for all your lawn and garden machines and equipment. When it comes to convenience, time and money savings and safety, this is your best bet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Coleman Propane Stv 2Bur (2000020943)
- OREGON Mower Blade (96-343)
- HERITAGE FARMS Feeder Bird Choice 1Gal (23806)
- MTD Handle Asm-Engage (684-04105D)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598970)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Sawtooth Tire and 4 on 4 Stamped Wheel Assembly (599000)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x6.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (598986)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Turf Tire and 4 on 4 Stamped Wheel Assembly (599002)
- RUBBERMASTER - STEEL MASTER Rubbermaster 18x8.50-8 4 Ply Rib Tire and 4 on 4 Stamped Wheel Assembly (598998)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x6.50-8 4 Ply Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598969)
- A & I PRODUCTS Hitch Pin 5/16" X 2- 1/2" (5 pk) 6" x4" x2" (A-HL20)
- Rubbermaster - Steel Master Lawn Mowers & Accessories