Shop All Trailer Tires
Rubbermaster - Steel Master
Rubbermaster 16.5x6.50-8 6 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly
Mfr # 598995
Zoro # G910992485
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 72M
- Section Width 6.89"
- DOT Approved Yes
- Tire Size 16.5"x6.50"-8"
- Pressure (PSI) 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster - Steel Master
- MFR # 598995
- Zoro # G910992485
- UPC # 671878072705
- Country of Origin China
- Category Trailer Tires
Dimensions
Section Width | 6.89" |
Tire Size | 16.5"x6.50"-8" |
Overall Diameter | 16.34" |
Tread Depth (32nds) | 6 in |
Details
Load Rating | 72M |
DOT Approved | Yes |
Pressure (PSI) | 70 |
Wheel Color | White |
Wheel Rim Material | Rubber |
Load/Speed Index | 72M |
Color | White |
Standards | DOT |
Pressure | 70 psi |
Center Bore | 2.812 in |
Material | Rubber |
Offset | +0.75 in |
Description
Each Trailer Tire and Rim Package pairs a top performance, long life RubberMaster Tire matched with a tough, virtually indestructible SteelMaster Steel Rim, precision fitted, mounted and balanced, with a valve installed. Just tighten the lug nuts and go for the enhanced ride comfort, handling and safety characteristics you need on the road. Get the trailer tire and rim assemblies you need, with the sizes, load capacities, tread and bolt patterns you want, to provide stability, sway control and low-rolling resistance for your trailer. When it comes to convenience, time and money savings and safety, this is the way to go.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-10), 35227 (35227)
- DEVILBISS AUTOMOTIVE REFINISHING KB-85-K5 GASKET KIT (5) (DV190692)
- MILTON Valve Fishing Tool, PK10 (S-447)
- ALL BALLS All Balls Throttle Cable 45-1131 (45-1131)
- RUBBERMASTER - STEEL MASTER Rubbermaster H78-15 ST225/75D15 8 Ply Highway Rib Tire and 6 on 5.5 Modular Wheel Assembly (599500)
- RUBBERMASTER - STEEL MASTER Rubbermaster B78-13 ST175/80D13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599205)
- RUBBERMASTER - STEEL MASTER Rubbermaster 5.70-8 4 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598944)
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-12 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599155)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16.5x6.50-8 6 Ply Highway Rib Tire and 4 on 4 Stamped Wheel Assembly (598994)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST205/75R14 8 Ply Highway Rib Tire and 5 on 4.5 Modular Wheel Assembly (599358)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST185/80D-13 5 Hole D Ply (3S334)
- Rubbermaster - Steel Master Automotive Tire & Wheel