Shop All Trailer Tires
Rubbermaster
ST235/85R16 Highway Rib 14 Ply Tubeless All Steel Trailer Tire
Mfr # 490235
Zoro # G610992099
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Size ST235/85R16
- Pressure (PSI) 110
- Load Rating M / 81 MPH
- DOT Approved Yes
- Wheel Rim Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 490235
- Zoro # G610992099
- UPC # 671878070701
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | ST235/85R16 |
Overall Diameter | 31.7" |
Section Width | 9.5" |
Tread Depth (32nds) | 10 in |
Details
Pressure (PSI) | 110 |
Load Rating | M / 81 MPH |
DOT Approved | Yes |
Wheel Rim Material | Rubber |
Wheel Color | Black |
Material | Rubber |
Color | Black |
Pressure | 110 psi |
Load/Speed Index | M / 81 MPH |
Standards | DOT |
Description
These RubberMaster All Steel Radial Trailer Tires are your best choice if youre looking to enhance your trailer's on-the-road performance and reliability. They are designed tough and strong, to provide dependable top performance for a wide range of heavier load trailers. Dont wait! Put the enhanced performance, durability and reliability of RubberMaster All-Steel Radial Trailer Tires to work for you by ordering right now!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC7500SKP8H Replacement/Interchange Spin-On Filter (MF0058073)
- ANDERSON POWER PRODUCTS Connector, Wire/Cable (6321G1)
- EXTREME MAX Extreme Max 3006.2427 BoatTector Double Braid Nylon Dock Line - 3/8" x 15', Neon Green (3006.2427)
- MAIN FILTER MP FILTRI CT070M60AB Replacement/Interchange Spin-On Filter (MF0058100)
- RUBBERMASTER ST235/85R16 Highway Rib 14 Ply Tubeless St Radial Trailer Tire (470250)
- RUBBERMASTER 4.80/4.00-8 Stud 4 Ply Tubeless Low Speed Tire (450273)
- RUBBERMASTER 20x10-10 S-Turf 4 Ply Tubeless Low Speed Tire (450374)
- RUBBERMASTER 9x3.50-4 Smooth 4 Ply Tubeless Low Speed Tire (450041)
- RUBBERMASTER 13x5.00-6 Smooth 4 Ply Tubeless Low Speed Tire (450145)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- KAHUNA WAGONS 10" Pneumatic Tire with Grease fitting-3/4" Bearing (CRT004-34)
- Rubbermaster Trailer Tires