Shop All Trailer Tires
Rubbermaster
ST235/85R16 Highway Rib 10 Ply Tubeless St Radial Trailer Tire
Mfr # 470245
Zoro # G710992531
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating M / 81 MPH
- Overall Diameter 31.73"
- Wheel Rim Material Rubber
- Pressure (PSI) 80
- Wheel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 470245
- Zoro # G710992531
- UPC # 671878086238
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 31.73" |
Tire Size | ST235/85R16 |
Section Width | 9.25" |
Tread Depth (32nds) | 10 in |
Details
Load Rating | M / 81 MPH |
Wheel Rim Material | Rubber |
Pressure (PSI) | 80 |
Wheel Color | Black |
DOT Approved | Yes |
Load/Speed Index | M / 81 MPH |
Material | Rubber |
Pressure | 80 psi |
Standards | DOT |
Color | Black |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEXT HEAVY DUTY Drive Arm for Windshield Wipers (62111)
- GROTE Reflector, Yllw, Rectangular, 3-13/16" dia. (41153)
- OTC Adjust Fan Clutch Tool, Spring Release (4652)
- SPRINGFIELD Track Ii 12Way Ad Swivel, #1100318 (1100318)
- RUBBERMASTER 20x10.00-8 S-Turf 4 Ply Tubeless Low Speed Tire (450366)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450051)
- RUBBERMASTER ST205/75R15 Highway Rib 8 Ply Tubeless St Radial Trailer Tire (470225)
- RUBBERMASTER 4.10/3.50-5 Sawtooth 4 Ply Tubeless Low Speed Tire (450071)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450050)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470215)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 6 Ply (ASB1024)
- Rubbermaster Automotive Tire & Wheel