Shop All Trailer Tires
Rubbermaster
ST235/80R16 Highway Rib 10 Ply Tubeless St Radial Trailer Tire
Mfr # 470240
Zoro # G110992520
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Diameter 30.79"
- Section Width 9.25"
- Wheel Rim Material Rubber
- Load Rating M / 81 MPH
- DOT Approved Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 470240
- Zoro # G110992520
- UPC # 671878086207
- Country of Origin China
- Category Trailer Tires
Dimensions
Overall Diameter | 30.79" |
Section Width | 9.25" |
Tire Size | ST235/80R16 |
Tread Depth (32nds) | 10 in |
Details
Wheel Rim Material | Rubber |
Load Rating | M / 81 MPH |
DOT Approved | Yes |
Wheel Color | Black |
Pressure (PSI) | 80 |
Standards | DOT |
Color | Black |
Load/Speed Index | M / 81 MPH |
Material | Rubber |
Pressure | 80 psi |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-1/2 x 12-3/8 in. (PA3867)
- MAG 1 Octane Treatment, Liquid, Amber, 12 Oz (MAG00157)
- MITYVAC Universal Radiator Adapter, Black/Yellow (MV4508)
- LISLE Kevlar Hot Sleeve (18700)
- RUBBERMASTER 5.70-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488952)
- RUBBERMASTER 4.10/3.50-4 Sawtooth 4 Ply Tubeless Low Speed Tire (450031)
- RUBBERMASTER 4.10/3.50-4 Stud 4 Ply Tubeless Low Speed Tire (450021)
- RUBBERMASTER 4.10/3.50-5 Sawtooth 4 Ply Tubeless Low Speed Tire (450071)
- RUBBERMASTER B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489202)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450051)
- HI-RUN Tires and Wheels, 2,150 lb, ST Trailer (ASR2119)
- Rubbermaster Trailer Tires