Shop All Trailer Tires
Rubbermaster
ST205/75R15 Highway Rib 6 Ply Tubeless St Radial Trailer Tire
Mfr # 470220
Zoro # G310992344
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Color Black
- Tire Size ST205/75R15
- Section Width 7.99"
- DOT Approved Yes
- Overall Diameter 27.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 470220
- Zoro # G310992344
- UPC # 671878069156
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | ST205/75R15 |
Section Width | 7.99" |
Overall Diameter | 27.13" |
Tread Depth (32nds) | 10 in |
Details
Wheel Color | Black |
DOT Approved | Yes |
Pressure (PSI) | 50 |
Wheel Rim Material | Rubber |
Load Rating | M / 81 MPH |
Color | Black |
Material | Rubber |
Load/Speed Index | M / 81 MPH |
Standards | DOT |
Pressure | 50 psi |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 20042008 Ford F150 Extended Cab Door Seal On Body Front Driver Side On Body, OEM7L3Z1820709A (F3090)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- FUNNEL KING Polyethylene, 1/8", 14-1/4", 5/32", Black, NA (32167-7)
- AFTERMARKET BackUp Alarm 1280V 102dB with Universal Mounting Bracket 025 Amps (OTK20-0774)
- RUBBERMASTER H78-15 ST225/75D15 Highway Rib 8 Ply Tubeless High Speed Trailer Tire (489297)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450051)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- RUBBERMASTER ST215/75R14 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470218)
- RUBBERMASTER 16x6.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450305)
- RUBBERMASTER 4.80/4.00-8 R1 4 Ply Tubeless Agricultural Tire (550075)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1286)
- Rubbermaster Automotive Tire & Wheel