Shop All Trailer Tires
Rubbermaster
ST205/75R14 Highway Rib 8 Ply Tubeless St Radial Trailer Tire
Mfr # 470210
Zoro # G610992372
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Rim Material Rubber
- Pressure (PSI) 65
- Section Width 7.99"
- Load Rating M / 81 MPH
- Overall Diameter 26.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaster
- MFR # 470210
- Zoro # G610992372
- UPC # 671878069071
- Country of Origin China
- Category Trailer Tires
Dimensions
Section Width | 7.99" |
Overall Diameter | 26.14" |
Tire Size | ST205/75R14 |
Tread Depth (32nds) | 10 in |
Details
Wheel Rim Material | Rubber |
Pressure (PSI) | 65 |
Load Rating | M / 81 MPH |
Wheel Color | Black |
DOT Approved | Yes |
Pressure | 65 psi |
Material | Rubber |
Load/Speed Index | M / 81 MPH |
Color | Black |
Standards | DOT |
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want RubberMaster All Steel Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing RubberMaster Radial Trailer Tires. Order today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing & Race Set - Front Outer, SET1 (SET1)
- GROTE Stt Lamp, Red, 3-Stud, Hi Count Led, W/Lic (G5092)
- GROTE Stt Lamp - Stt, Red, 4in Round, Male Pin, 3 Diode (54332)
- KEN-TOOL Wrench Support Stand (32610)
- RUBBERMASTER 16.5x6.50-8 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (488992)
- RUBBERMASTER 7.00-12 Industrial Lug 12 Ply Tube Type Forklift Tire (579622)
- RUBBERMASTER 20x10.00-8 Turf 4 Ply Tubeless Low Speed Tire (450364)
- RUBBERMASTER B78-13 ST175/80D13 Highway Rib 6 Ply Tubeless High Speed Trailer Tire (489202)
- RUBBERMASTER 4.80/4.00-8 Stud 4 Ply Tubeless Low Speed Tire (450273)
- RUBBERMASTER 18x8.50-8 S-Turf 4 Ply Tubeless Low Speed Tire (450325)
- RUBBERMASTER 11x4.00-5 Turf 4 Ply Tubeless Low Speed Tire (450050)
- Rubbermaster Automotive Tire & Wheel